Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ HP Incubated Tabletop Orbital Shaker Package B Available on GSA/VA Contract for Federal Government customers only.

Hold six 2L flasks and allow sample viewing without disturbing chamber atmosphere with Thermo Scientific™ MaxQ™ HP Incubated Tabletop Orbital Shakers.

Manufacturer:  Thermo Scientific™ SHKE420HPGB

Catalog No. 11-676-185


Add to cart

Description

Description

Hold six 2L flasks and allow sample viewing without disturbing chamber atmosphere with Thermo Scientific™ MaxQ™ HP Incubated Tabletop Orbital Shakers. Improve product yield with outstanding temperature uniformity, while the double-walled, insulated chamber contributes to optimum growth.

Features
  • Performs over an industry-leading temperature range, ensuring flexibility for a broad range of applications
  • Platform easily accommodates six 2L flasks or four 2800mL Fernbach flasks
  • Spill tray, sealed mechanism and control panel, and outside-chamber location of electronics ensure that shaker components are not damaged by spills
  • Audible/visual over- and undertemperature tracking alarms ensure product protection
  • Separate adjustable overtemperature safety alarm with independent probe provides additional backup
  • Audible/visual, high/low rpm tracking alarms alert to speed deviations
Easily Programmable
  • Microprocessor functions are calibrated easily via keypad
  • Run setpoints for temperature, speed and time: can be viewed simultaneously on 20-character backlit display to minimize errors when inputting paramenters
  • Alphanumeric status messages show cycle status
  • Menu-driven programming makes parameters quick and easy to access
Solid Construction
  • Double-wall, insulated chamber contributes to optimum, controlled uniformity
  • Twin blowers ensure temperature uniformity, creating an ideal environment for temperature-sensitive cultures and heavy product loads
  • Molded, clear acrylic lid with triplepoint reinforced hinges withstands years of use without cracking or discoloring

Package includes: 1L dedicated platform with 8 pre-installed clamps

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Incubated Tabletop Orbital Shaker
Ambient+5° to 80°C
0.1°C
1 in.
18 in.
47.5cm
Microprocessor
21.2 in.
20.9 in.
53.1cm
50/60Hz
73.7cm
185 lb.
NEMA 5-15P
113kg
120V or 230V
21.4 in.
54.4cm
Shakers
29 x 24.3 x 20.9 in. (73.7 x 61.7 x 53.1cm)
120V or 230V 50/60Hz
25 to 525 ±1rpm
+/- 0.1°C
21.2
18 in.
47.5cm
Max. 2L Erlenmeyer Flask
6.5A
53.8cm
12.6 in.
32cm
29 in.
Max. 2L Erlenmeyer Flask
83.9kg
250 lb.
21.2
24.3 in.
61.7cm
120V 60Hz, 6.5A or or 230V 50/60Hz, 3.2A
CE, UL, cUL
21.2 x 21.4 x 12.6 in. (53.8 x 54.4 x 32cm)
25 to 525rpm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit