Thermo Scientific™ MaxQ™ HP Incubated and Refrigerated Console Shakers Available on GSA/VA Contract for Federal Government customers only.

Perform shaking applications on 4L and 6L flasks with these incubated and refrigerated console shakers,which feature a foot pedal and large viewing window.

Manufacturer: Thermo Scientific™ SHKE481HP

 View all options for this product

Catalog No. 11-676-236

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart


    Model Refrigerated Console Shakers
    Speed Range 25 to 525rpm
    Temperature Range (Metric) Ambient+5° to 60°C
    Temperature Uniformity 0.2 deg. at 37 deg. C (in Flask)
    Orbit 2.5cm
    Length (English) Platform 29.5 in.
    Width (English) Platform 18 in.
    Length (Metric) Platform 74.9cm
    Width (Metric) Platform 45.7cm
    Capacity 4L and 6L Flasks
    Control Plus/minus 1rpm
    Amperage 8A
    Depth (English) Interior 21.1 in.
    Depth (Metric) Interior 53.6cm
    Height (English) Exterior 40.4 in.
    Height (English) Interior 18.5 in.
    Height (Metric) Exterior 102.6cm
    Height (Metric) Interior 47cm
    Hertz 50Hz
    Humidity Range 0% RH at or below 31 deg. C (87.8 deg. F)
    Length (English) Exterior 30 in.
    Length (Metric) Exterior 76.2cm
    Load Bearing Capacity 4L and 6L Flasks
    Net Weight (English) 635 lb.
    Net Weight (Metric) 288kg
    Plug Type CEE 7/7 plug
    Shipping Weight (English) 665 lb.
    Shipping Weight (Metric) 302kg
    Voltage 230V
    Width (English) Exterior 45 in.
    Width (English) Interior 34.3 in.
    Width (Metric) Exterior 114.3cm
    Width (Metric) Interior 87.1cm
    Type Shakers
    Certifications/Compliance UL, cUL and CE
    Dimensions (L x W x H) Exterior 30 x 45 x 40.4 in. (76.2 x 114.3 x 102.6cm)
    Dimensions (D x W x H) Interior 21.1 x 34.3 x 18.5 in. (53.6 x 87.1 x 47cm)
    Electrical Requirements 230V 50Hz
    Speed 25 to 525rpm

    Utilize Thermo Scientific™ MaxQ™ HP Incubated and Refrigerated Console Shakers for large 4L and 6L flasks. These shakers feature a foot pedal for hands-free operation for loading of samples and a large viewing window for viewing samples without disturbing the chamber atmosphere.


    • Shakers feature HEPA filtration for maximum protection from contamination
    • Directed airflow system for optimum temperature uniformity and ideal growth conditions
    • Ergonomic design ensures convenient access, and a front drain system makes the chamber easy to clean

    Microprocessor Control:

    • Operating temperatures: Incubated: 5°C above ambient to 60°C (41°F to 140°F) or Incubated/Refrigerated: 4° to 60°C (39.2° to 140°F) in 0.1°C increments with ±0.1°C control
    • Displays run and setpoints of temperature, speed and time simultaneously on a 20-character backlit display
    • Alphanumeric status messages on cycle status
    • Menu-driven programming for quick, easy access to all parameters
    • Audible/visual over- and undertemperature tracking and safety alarms ensure product protection
    • Audible/visual, high/low rpm tracking alarms alert to speed deviations


    • Unique HEPA filtration system
    • HEPA filter rated a minimum 95% efficient at 0.3µm for entrapment of extraneous airborne particulats
    • Laminar airflow across the chamber aids temperature uniformity
    • Low-end temperature achieved by filtered, front-to-back refrigeration system airflow


    • Crevice-free, stainless-steel interior with coved corners for easy cleaning
    • Drain system with valve in front of chamber for easy liquid elimination
    • Lid opens by hand or by depressing foot pedal for hands-free operation when loading vessels
    • Angled sides, lower front, and convenient platform height ensure a comfortable reach into chamber
    • Thermal pane window provides a large 2.75 sq. ft. (0.3m2) viewing area
    • Access port (back of cabinet wall) for probes, CO2 gassing manifold, or other equipment
    • Optional shelf provides additional storage

    Ordering Information:

    Platform not included.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit