Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ HP Tabletop Orbital Shaker

Operate this tabletop orbital shaker in reach-in incubators, environmental rooms or on lab benches.

Supplier:  Thermo Scientific™ SHKE430HP

 View more versions of this product

Catalog No. 11-676-233

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Operate the Thermo Scientific™ MaxQ™ HP Tabletop Orbital Shaker in reach-in incubators, environmental rooms or on lab benches. Our proprietary balancing technology and rugged mechanism make smooth, high-capacity, 24/7 shaking a reality. With an industry-leading platform size, this  CO2 Resistant Shaker features wide-range speed, low heat output motor and spill-resistant design.

MaxQ HP Tabletop orbital shakers combine high durability and capacity with unequalled ease of use. The proprietary triple-counterbalanced heavy-duty mechanism prevents vibration, allowing the unit to run smoothly with heavy, out-of-balance loads. Every other part, from the large rubber block vibration isolator feet, to the thick machined aluminum platform, is designed to last through years of nonstop use.

  • Triple counter-balanced mechanism provides optimum handling of full or unbalanced loads, regardless of flask placement, and completely eliminates “walking”
  • Microprocessor controller displays run and setpoints simultaneously on a 20-character backlit display
  • Easy programming with icon-based keys and alphanumeric messages
  • Oversized adjustable, suction-cup style, rubber feet minimize vibration, provide maximum stability, even with heavy or unbalanced loads
  • Heavy-duty, triple counter-balanced eccentric drive allows extended speed ranges
  • Low-heat 24V DC motor with moisture-resistant electronics provides continuous maintenance-free shaker operation on the benchtop or in a chamber
  • Heavy-duty, permanently lubricated bearings ensure long life, minimizing the risk of downtime
  • Optional platforms are constructed of 0.31in., heavy-duty, brushed anodized aluminum for durability and easy cleaning

Ordering Alerts:

Platforms and clamps not included.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 mm
25 to 525 ±1 rpm
230 V
6.5 A
71 lb.
39.2°F to 104°F
Thick-machined Aluminum Platform
66 cm
19.8 cm
91.4 cm
24 in.
61 mm
106 kg
Large Open Air Orbital Shaker
DC brushless
32 kg
115 V, 50/60 Hz
4°C to 40°C
Shaker
CE, cUL, UL
50/60 Hz
26 in.
29.5 x 18 in. and 36 x 24 in.
36 in.
30.5 in.
77.5 cm
234 lb.
Digital
Large Open Air Platform Shaker
Continuous or timed operation from 1 minute up to 199 hoursand 59 minutes
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit