Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ohaus MB32 Moisture Analyzer PROMO
Shop All OHAUS Products
Click to view available options
Capacity:
90 g
Description
- An LCD with second line display, navigation knob, and intuitive operation system makes for convenient routine moisture testing.
- The new carbon fiber heating technology and upgraded loadcell shortens analysis time, saves power and keeps results accurate and consistent.
- Robust, slim design with a strong housing ensures MB32's durability even in harsh environments.
Specifications
Specifications
| Readability | 1 mg/0.01% |
| Display Type | LCD |
| Capacity | 90 g |
| Sample Size | 3.5 in. (90 mm) |
| Type | Moisture Analyzer |
| Voltage | 120 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction