MCR Safety™ Acid-Resistant PVC and Nylon Coveralls

Green 0.32mm double-coated PVC on nylon scrim acid suit with attached hood

Manufacturer: MCR SAFETY COMPANY 2981M

 View more versions of this product

Catalog No. 19-056083

  Check Availability
Add to Cart

Alert

Caution!Do not use for fire protection. Avoid exposing PVC coveralls to flames or intense heat.


    Specifications

    Material PVC, Polyester
    Includes Zipper front with double storm flap, attached hood
    Seam Type Welded
    Color Green
    Size Medium
    Size (Metric) Chest 142.24cm
    Length (Metric) 90.17cm
    Length (English) Sleeve 32 in.
    Length (English) 35.5 in.
    Length (Metric) Sleeve 81.28cm
    Size (English) Inseam 29 in.
    Size (Metric) Waist 127cm
    Thickness 13.77mil
    Weight (English) 3.5 lb.
    Weight (Metric) 1.58kg

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit