Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety 5435 Flock-Lined Neoprene Work Gloves - 12 in.
Click to view available options
Size:
Medium
Large
X-Large
Description
- Neoprene coating provides protection from a wide range of chemicals
- An effective replacement for latex or vinyl gloves
- Textured palm enhances grip capabilities
- Maintains flexibility over a wide range of temperatures
- Long, straight cuff for additional protection
- Component materials comply with all FDA regulations for food contact
Specifications
Certifications/Compliance | 21 CFR, 170-199 |
Color | Black |
Exterior Finish | Partially Textured |
Grade | Industrial |
Material | Neoprene |
Product Type | Dip-coated Gloves |
Size | Medium |
Thickness (English) | 30 mil |
For Use With (Application) | Agriculture, Construction, Oil/Gas, Petrochemical, and Plumbing |
Glove Cuff Style | Straight |
Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction