Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety 5435 Flock-Lined Neoprene Work Gloves - 12 in.

Catalog Number p-4246963
Click to view available options
Size:
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Thick, waterproof neoprene gloves are an effective replacement for similar latex or vinyl products. A textured palm enhances grip capabilities, while the extended cuff provides additional forearm protection.

  • Neoprene coating provides protection from a wide range of chemicals
  • An effective replacement for latex or vinyl gloves
  • Textured palm enhances grip capabilities
  • Maintains flexibility over a wide range of temperatures
  • Long, straight cuff for additional protection
  • Component materials comply with all FDA regulations for food contact
Certifications/Compliance 21 CFR, 170-199
Color Black
Exterior Finish Partially Textured
Grade Industrial
Material Neoprene
Product Type Dip-coated Gloves
Size Medium
Thickness (English) 30 mil
For Use With (Application) Agriculture, Construction, Oil/Gas, Petrochemical, and Plumbing
Glove Cuff Style Straight
Liner Material Flocked Cotton
Series 5435
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit