MCR Safety™ Black Flock-Lined Neoprene Gloves

Manufacturer: MCR SAFETY COMPANY 5435L

 View more versions of this product

Catalog No. 19-823-867

  Check Availability
Add to Cart

    Specifications

    Certifications FDA
    Dimensions (L x W) 12 x 5.4 in. (30.48 x 13.7cm)
    Glove Cuff Style Straight
    For Use With (Application) chemical processing, chemical splash, degreasing, equipment cleaning, Oil and Gas industry, Oil refining
    Length (Metric) 30.48cm
    Grade Industrial
    Latex Free Yes
    Material Neoprene
    Thickness 30mil
    Color Black
    Length (English) 12 in.
    Lining Flock
    Size Large
    Width (English) 5.4 in.
    Width (Metric) 13.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit