Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Blue Beast™ Jersey-Lined Select Side-Split Leather Welding Gloves
Reinforced palm and thumb areas provide durability, with fully welted Aramid Fiber seams for increased strength and heat protection.
$339.50
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Color | Blue |
Glove Cuff Style | Gauntlet |
Liner Material | Cotton Jersey |
Material | Cowhide Leather |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-042132
|
MCR Safety
4600 |
X-Large |
Dozen of 12 for $339.50
Case of 6 DZ for $1,940.00 |
|
19-813-586
|
MCR Safety
X4600 |
2X-Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- One piece, select side split cow leather back
- Sewn with Aramid Fiber for durability
- Soft Jersey Lining increases comfort and heat protection
- Reinforced palm and thumb strap
Specifications
ANSI 4 | |
Gauntlet | |
Cowhide Leather | |
Gunn |
Blue | |
Cotton Jersey | |
4600 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title