Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Classic Plus PVC/Polyester Rainwear
Click to view available options
Color:
Black
Yellow
Size:
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
49 in.
60 in.
Weight (English):
2.95 lb.
3 lb.
3.2 lb.
3.25 lb.
3.4 lb.
3.5 lb.
Description
The 267C black Rider Coat is 60 inches in length and features a detachable hood, snap front and take up snaps at the wrists. It has a corduroy lined collar for comfort and a cape ventilated back for air flow. Coat splits in the back and can snap around each leg to form chaps.
- .35 mm PVC on polyester 60 in. coat
- Split back can be snapped around each leg and worn as chaps
- Detachable hood, corduroy collar
- Cape venilated back for air flow
- Badge tab holder, 1 outer pocket with flap, 1 inner pocket
Specifications
Size | X-Large |
Material | Polyester, PVC |
Color | Black |
Closure Type | Snap, Storm Fly Front |
Collar Type | Corduroy |
Seam Type | Welded |
Hood Type | Detachable |
No. of Pockets | 2 |
Size (English) Chest | 57 in. |
Size (English) Collar | 18 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction