MCR Safety™ Classic PVC/Polyester Coats

Manufacturer: MCR SAFETY COMPANY 200CHX2

 View more versions of this product

Catalog No. 19-810-409

  Check Availability
Add to Cart

    Specifications

    Size 2X-Large
    Material PVC, Polyester
    Thickness 13.7mil
    Closure Type Storm Fly Front
    Length (English) 49 in.
    Length (Metric) 124.4cm
    Seam Type Welded
    No. of Pockets 2.0
    Size (English) Chest 60 in.
    Size (Metric) Chest 152.4cm
    Weight (English) 2.5 lb.
    Weight (Metric) 1.13kg
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit