MCR Safety™ Classic PVC/Polyester Complete Rainwear Suits

Manufacturer: MCR SAFETY COMPANY 2903M

 View more versions of this product

Catalog No. 19-818-187

  Check Availability
Add to Cart

    Specifications

    Height (English) Hood 14 in.
    Hood Type Detached
    No. of Pockets 2.0
    Size (English) Chest 52 in.
    Size (English) Cuff 10 in.
    Size (Metric) Chest 132cm
    Size (Metric) Cuff 25.4cm
    Color Yellow
    Material Polyester/PVC
    Size Medium
    Height (Metric) Hood 35.5cm
    Size (English) Waist 46 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit