Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Classic PVC/Polyester Jackets
Click to view available options
Material:
Polyester, PVC
Size:
Small
Medium
3X-Large
4X-Large
5X-Large
6X-Large
Size (English) Chest:
49 in.
52 in.
63 in.
65 in.
67 in.
69 in.
Size (Metric) Chest:
3.9 cm
4.06 cm
4.18 cm
4.31 cm
132 cm
Description
- .35 mm PVC on polyester Attached hood with drawstring Rounded collar of same material 2 patch pockets on the front Snap storm fly front
Specifications
Size | Medium |
Material | Polyester, PVC |
Color | Yellow |
Closure Type | Snap |
Seam Type | Welded |
No. of Pockets | 2 |
Size (English) Chest | 52 in. |
Size (Metric) Chest | 132 cm |
Thickness | 0.35 mm |
Length (English) | 30 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction