MCR Safety™ Commodore PVC Coated Rainwear

Manufacturer: MCR SAFETY COMPANY 6003XL

 View more versions of this product

Catalog No. 19-088-1934D

  Check Availability
Add to Cart

    Specifications

    Material Polyester/PVC
    Hood Type Detached
    Size (English) Chest 60 in.
    Size (English) Waist 50 in.
    Size X-Large
    Height (English) Hood 16 in.
    Size (English) Cuff 11 in.
    Size (Metric) Chest 152.4cm
    Size (Metric) Collar 50.8cm
    Size (Metric) Cuff 27.94cm
    Length (Metric) Inseam 81.28cm
    Color Yellow
    Height (Metric) Hood 40.64cm
    No. of Pockets 2.0
    Size (English) Collar 20 in.
    Collar Type Corduroy
    Size (Metric) Outseam 114.3cm
    Length (English) Inseam 32 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit