Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Company Pigskin Driver Gloves
$74.00 - $85.00
Specifications
Color | Beige |
---|---|
Material | Leather |
For Use With (Application) | carpentry, construction, driving, equipment operation, farming, horseback riding, landscaping, tractor trailer operators, wet conditions, fork lift operations |
Glove Cuff Style | Slip-on-open |
Hem Color | Brown |
Catalog Number | Mfr. No. | Length (English) | Size | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Size | Width (English) | Price | Quantity & Availability | |||
19-086296
|
MCR Safety
3400L |
12 in. | Large | 6.26 in. |
Dozen of 12 for $74.00
|
|
18-999-2773B
|
MCR Safety
3410M |
11.13 in. | Medium | 5.25 in. |
Dozen of 12 for $85.00
Case of 10 DZ for $850.00 |
|
Description
- The 3400 features; industry grade pigskin, straight thumb, and shirred elastic back.
- The 3410 features; premium grade pigskin, straight thumb, and shirred elastic back.
Specifications
Beige | |
carpentry, construction, driving, equipment operation, farming, horseback riding, landscaping, tractor trailer operators, wet conditions, fork lift operations | |
Brown |
Leather | |
Slip-on-open |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title