Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Concord Neoprene Nylon Rainwear: Rain Coats
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Size (English) Chest:
56 in.
58 in.
60 in.
62 in.
Size (Metric) Chest:
142cm
147.3cm
152cm
157.4cm
Description
The 800CN is a knee length coat that features a stand up corduroy tipped collar, snap front, 2 patch pockets, plain back and take up snaps at the wrists. Hood sold separately (800H). This coat also features double stitched and taped seams for durability.
- .35mm Neoprene/Nylon coat
- Knee length option
- No hood (sold separately - 800H)
- Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
- Neoprene offers great abrasion resistance, nylon offers rip resistance
Specifications
Size | Large |
Material | Neoprene, Nylon |
Color | Yellow |
Certifications/Compliance | ASTM D-6413, NFPA 701 |
Seam Type | Double-stitched, Taped |
No. of Pockets | 2 |
Size (English) Chest | 58 in. |
Size (Metric) Chest | 147.3cm |
Thickness | 0.35mm |
For Use With (Application) | Mining industry, petroleum related industries, logging and ship building organizations |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction