Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Concord Neoprene Nylon Rainwear: Rain Coats
The Concord Series is made of quality abrasion resistant neoprene material on the outside coupled with rip resistant scrim nylon on the inside.
Supplier: MCR Safety 800CNXL
This item is not returnable.
View return policy
Description
The 800CN is a knee length coat that features a stand up corduroy tipped collar, snap front, 2 patch pockets, plain back and take up snaps at the wrists. Hood sold separately (800H). This coat also features double stitched and taped seams for durability.- .35mm Neoprene/Nylon coat
- Knee length option
- No hood (sold separately - 800H)
- Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
- Neoprene offers great abrasion resistance, nylon offers rip resistance
Specifications
X-Large | |
Yellow | |
Double-stitched, Taped | |
60 in. | |
0.35mm | |
49 in. |
Neoprene, Nylon | |
ASTM D-6413, NFPA 701 | |
2 | |
152cm | |
Mining industry, petroleum related industries, logging and ship building organizations | |
124.4 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title