Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Concord Neoprene Nylon Rainwear: Rain Coats

The Concord Series is made of quality abrasion resistant neoprene material on the outside coupled with rip resistant scrim nylon on the inside.

$92.00

Specifications

Material Neoprene, Nylon
Color Yellow
Certifications/Compliance ASTM D-6413, NFPA 701
Seam Type Double-stitched, Taped
No. of Pockets 2
View More Specs

Products 4
Catalog Number Mfr. No. Size Size (English) Chest Size (Metric) Chest Price Quantity & Availability  
Catalog Number Mfr. No. Size Size (English) Chest Size (Metric) Chest Price Quantity & Availability  
19-058-692
View Documents
MCR Safety
800CNXL
X-Large 60 in. 152cm
Each for $92.00
Add to cart
 
19-058-690
View Documents
MCR Safety
800CNM
Medium 56 in. 142cm
Each for $92.00
Add to cart
 
19-058-691
View Documents
MCR Safety
800CNL
Large 58 in. 147.3cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-058-693
View Documents
MCR Safety
800CNX2
2X-Large 62 in. 157.4cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

The 800CN is a knee length coat that features a stand up corduroy tipped collar, snap front, 2 patch pockets, plain back and take up snaps at the wrists. Hood sold separately (800H). This coat also features double stitched and taped seams for durability.

  • .35mm Neoprene/Nylon coat
  • Knee length option
  • No hood (sold separately - 800H)
  • Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
  • Neoprene offers great abrasion resistance, nylon offers rip resistance
Specifications

Specifications

Neoprene, Nylon
ASTM D-6413, NFPA 701
2
Mining industry, petroleum related industries, logging and ship building organizations
124.4 cm
Yellow
Double-stitched, Taped
0.35mm
49 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit