Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Concord Neoprene Nylon Rainwear: Rain Jackets
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Size (English) Chest:
56 in.
58 in.
60 in.
62 in.
Size (English) Collar:
20 in.
21 in.
Size (English) Cuff:
7 in.
7.5 in.
8 in.
Description
The 800JH is a waist length jacket that features an attached drawstring hood, snap front, and take up snaps at the wrists. This high quality jacket also features double stitched and taped seams for durability.
- .35mm Neoprene/Nylon
- Waist length jacket
- Attached drawstring hood
- Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
- Neoprene offers great abrasion resistance, nylon offers rip resistance
Specifications
Size | Large |
Material | Neoprene, Nylon |
Color | Yellow |
Size (English) Chest | 58 in. |
Size (English) Collar | 20 in. |
Size (English) Cuff | 7.5 in. |
Size (Metric) Chest | 147.3 cm |
Size (Metric) Collar | 50.8 cm |
Size (Metric) Cuff | 19.05 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction