Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety B-Grade Select Shoulder Cowhide Leather Palm Work Gloves - 4.5 in. Safety Cuff

Catalog Number p-3659576
Click to view available options
Size:
Small
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

B-grade select shoulder leather palm gloves offer protection at an affordable price. Gloves are constructed from B-grade select shoulder cowhide leather with a blue fabric back, and a 4.5 inch rubberized safety cuff.

  • B-Grade Select Shoulder Leather
  • Blue Fabric with Red/Black Stripes
  • 4.5 Inch Rubberized Safety Cuff
ANSI Abrasion Rating ANSI 4
Cuff Material Rubberized Fabric
Color Gray
Grade Select
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Blue with Red Stripes
Glove Cuff Style Safety
Hem Color Brown
Liner Material Fleece
Packaging Type Polybag
Series 1300
Thumb Style Wing
Length (English) 12.8 in.
Length (English) Cuff 4.5 in.
Length (Metric) 32.5 cm
Length (Metric) Cuff 11.4 cm
Weight 43.1 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit