MCR Safety™ Cow Leather Gloves with Rubberized Cuffs

Manufacturer: MCR SAFETY COMPANY 1310S

 View more versions of this product

Catalog No. 19-058834

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9.94 x 9.94 in. (25.24 x 25.24cm)
    Glove Cuff Style Gauntlet
    Length (Metric) 25.24cm
    Material Leather
    Size Small
    Color Blue, red, black
    Length (English) 9.94 in.
    Width (English) 9.94 in.
    Width (Metric) 25.24cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit