MCR Safety™ Cyclone PVC/Nylon Rainwear

Manufacturer: MCR SAFETY COMPANY 400BPX2

 View more versions of this product

Catalog No. 19-818-210

  Check Availability
Add to Cart

    Specifications

    Material Nylon/PVC
    Size 2X-Large
    Size (English) Waist 50 in.
    Size (English) Cuff 11 in.
    Size (Metric) Inseam 81.3cm
    Size (Metric) Cuff 27.9cm
    Size (English) Inseam 32 in.
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit