Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Dominator PVC-Coated Acidwear Bib Pants
Click to view available options
Material:
Nylon, PVC
PVC
PVC, Nylon
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Suspender:
Adjustable Elastic
Elastic
Description
- Great protection against many chemicals and acids
- Tough scrim material double coated with two thick layers of PVC for a combined thickness of 0.42mm
- Flame retardant
- Roomy construction
- Quick-release suspenders
- No fly
- Color: Green
Specifications
Closure Type | Take-up Snap |
Color | Green |
Material | PVC, Nylon |
Seam Type | Welded |
Size | 3X-Large |
Suspender | Adjustable Elastic |
Construction | Tough heavy duty scrim double Coated with 2-ply of PVC |
For Use With (Application) | Chemical plants, refineries, environmental cleanups and plant turnarounds |
Length (English) Inseam | 33 in. |
Length (Metric) Inseam | 83.8 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction