MCR Safety™ Dominator PVC Coated Acidwear Coveralls

Manufacturer: MCR SAFETY COMPANY 3881L

 View more versions of this product

Catalog No. 19-822-790

  Check Availability
Add to Cart

    Specifications

    Color Green
    Material PVC, Polyester, PVC
    Includes Zipper front, double storm flap, attached hood with drawstring closure, reinforced crotch and inner pant cuffs, elastic wrist closures
    Seam Type Welded
    Size Large
    Size (English) Chest 58 in.
    Size (Metric) Chest 147.32cm
    For Use With (Application) Chemical plants, refineries, environmental cleanups and plant turnarounds
    Length (Metric) 93.98cm
    Length (English) Sleeve 33 in.
    Length (English) 37 in.
    Length (Metric) Sleeve 83.82cm
    Size (English) Inseam 30 in.
    Size (Metric) Inseam 76.2cm
    Size (Metric) Waist 132.08cm
    Thickness 16.53mil
    Weight (English) 4.47 lb.
    Width (English) Chest 58 in.
    Weight (Metric) 2.02kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit