Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Dominator PVC Coated Acidwear Coveralls

Catalog Number p-4484586
Click to view available options
Material:
PVC, Polyester
Size:
Large
X-Large
2X-Large
Length (English):
37 in.
38.5 in.
41 in.
Thickness:
13.77 mil
16.53 mil
This item is not returnable. View return policy
This item is not returnable. View return policy

The Dominator Series material is made tough and roomy for those dirty jobs. Easily identified by its Kelly green color and has additional features that help protect you against splash, grit, and grime. Dominate your next job with Dominator series gear.

  • Two piece suit, jacket with att hood and inner sleeves, bib pants w/no fly
  • .42mm PVC/Hi-tensil polyester/PVC
  • Zipper front with double storm flap, no pockets or vents
  • 10 x 10 reinforced crotch for durability
  • Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire
Size 2X-Large
Material PVC, Polyester
Color Green
Cuff Style Elastic
Neck Style Hooded
Hood Type Attached with Drawstring
Closure Type Zipper with Double Storm Flap
Seam Type Welded
Description Zipper front, double storm flap, attached hood with drawstring closure, reinforced crotch and inner pant cuffs, elastic wrist closures
Size (English) Chest 62 in.
Size (English) Inseam 31 in.
Size (Metric) Chest 157.48 cm
Size (Metric) Inseam 78.74 cm
Size (Metric) Waist 152.4 cm
Thickness 13.77 mil
For Use With (Application) Chemical plants, refineries, environmental cleanups and plant turnarounds
Length (English) 41 in.
Length (English) Sleeve 35 in.
Length (Metric) 104.14 cm
Length (Metric) Sleeve 88.9 cm
Width (English) Chest 62 in.
Weight (English) 4.18 lb.
Weight (Metric) 1.89 kg
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit