MCR Safety™ Dominator PVC Coated Acidwear Coveralls

Manufacturer: MCR SAFETY COMPANY 2981

 View more versions of this product

Catalog No. 19-818-193

  Check Availability
Add to Cart

    Specifications

    Material PVC, Polyester
    Seam Type Welded
    Color Green
    Size 3X-Large
    Size (Metric) Chest 162.56cm
    Hood Type Detached
    For Use With (Application) Chemical plants, refineries, environmental cleanups and plant turnarounds
    Length (English) Sleeve 36 in.
    Length (English) 43 in.
    Length (Metric) Sleeve 91.44cm
    Size (English) Inseam 32 in.
    Size (Metric) Inseam 81.28cm
    Size (Metric) Waist 162.56cm
    Thickness 13.77mil
    Weight (English) 4.3 lb.
    Width (English) Chest 64 in.
    Weight (Metric) 1.95kg
    Includes Zipper front, double storm flap, attached hood with drawstring closure, reinforced crotch and inner pant cuffs, elastic wrist closures
    Size (English) Chest 64 in.
    Length (Metric) 109.22cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit