MCR Safety™ Dominator PVC-Coated Acidwear Rainsuits

Two-piece rainsuits offer heavy-duty protection and chemical-splash resistance

Manufacturer: MCR SAFETY COMPANY 3882/USE190882037

 View more versions of this product

Catalog No. 19-818-201

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Height (English) Hood 16 in.
    Height (Metric) Hood 40.6cm
    Hood Type Attached
    Size (English) Chest 60 in.
    Size (English) Waist 50 in.
    Size (Metric) Chest 152.4cm
    Size (Metric) Cuff 30.4cm
    Size (Metric) Waist 127cm
    Color Green
    Material Nylon/PVC
    Size X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit