MCR Safety™ Grain Cow Drivers Gloves

For use in any general purpose application requiring greater dexterity

Manufacturer: MCR SAFETY COMPANY 3211L

 View more versions of this product

Catalog No. 19-058773

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 8.17 x 6.37 in. (20.7 x 16.17cm)
    Glove Cuff Style Slip-on
    Hem Color Brown
    For Use With (Application) carpentry, construction, driving, equipment operation, farming, horseback riding, landscaping, tractor trailer operators, wet conditions, fork lift operations
    Length (English) 8.17 in.
    Length (Metric) 20.7cm
    Material Leather
    Size Large
    Width (English) 6.37 in.
    Width (Metric) 16.17cm
    Color Beige

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit