Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Select Grain Unlined Cowhide Leather Drivers Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Select Grade Grain Cowhide
- Keystone Thumb
- Shirred Elastic Back
- Color-coded hem to identify size
Specifications
ANSI Abrasion Rating | ANSI 3 |
Back Material | Shirred Elastic |
Color | Beige |
Grade | Select |
Hand | Specific |
Material | Grain Cowhide Leather |
Product Type | Driver Gloves |
Size | Small |
Style | Gunn |
For Use With (Application) | Carpentry, Farming, Landscaping, Transportation, Agriculture, and Construction |
Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction