Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Hydroblast PVC Coated Rainwear
Click to view available options
Material:
Neoprene/Nylon
Nylon/PVC
Description
- .28mm PVC/Nylon Scrim/PVC suit, jacket with attached hood, Hook and loop wrist closures
- Hook and loop front, neck, and wrist closures for secure fit
- Bib pants with hook and loop ankle closures
- Plain front on pants (no fly)
- Pants feature 360 degree high bib, hook and loop ankles
- Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
Specifications
Color | Yellow |
Hood Type | Attached |
Material | Nylon/PVC |
Size | X-Large |
Height (English) Hood | 16 in. |
Height (Metric) Hood | 40.6cm |
Size (English) Chest | 60 in. |
Size (English) Cuff | 11 in. |
Size (English) Waist | 50 in. |
Size (Metric) Chest | 152.4cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction