Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Cotton Lisle/Polyester Inspector's Gloves
Click to view available options
Large
Description
- Breathable fabric helps hands cool
- Comfortable and light weight
- White cotton polyester blend
- Straight thumb
- Reversible
Specifications
Construction | Jersey Knit |
Color | White |
Hand | Ambidextrous |
Material | 35% Cotton, 65% Polyester |
Product Type | Inspection Glove |
Size | Large |
Style | Reversible |
Glove Cuff Color | White |
Glove Cuff Style | Open |
Packaging Type | Polybag |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction