Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Luminator PVC/Polyester Rainwear
Click to view available options
Color:
Fluorescent Orange
Fluorescent Orange, Lime and Silver Stripes
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
Classic Series Material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. For applications where being seen is of the utmost importance, MCR Safety's Luminator™ Series offers you a variety of high visibility garments made in different colors and different options of reflective material.
- .35 mm PVC on polyester suit, fluorescent orange
- Lime/Silver reflectve stripes
- Jacket with detachable hood and bib style pants
- 2 patch pockets on jacket
- Take up snaps on the wrist, ankles, and waist
Specifications
Color | Fluorescent Orange |
Hood Type | Detachable |
Material | Polyester/PVC |
Size | Medium |
Height (English) Hood | 14 in. |
Height (Metric) Hood | 35.5cm |
No. of Pockets | 2.0 |
Size (English) Chest | 52 in. |
Size (English) Cuff | 10 in. |
Size (English) Waist | 46 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction