Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Luminator PVC/Polyester Rainwear
$25.75 - $66.50
Specifications
Color | Fluorescent Orange with lime/silver stripes |
---|---|
Material | Polyester/PVC |
Hood Type | Detachable Hood |
No. of Pockets | 2.0 |
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
19-088-1817C
|
MCR Safety
2013RL |
Fluorescent Orange with lime/silver stripes | Large |
Each for $62.75
|
|
19-088-2114
|
MCR Safety
2013RM |
Fluorescent Orange with lime/silver stripes | Medium |
Each for $62.75
|
|
19-088-1817E
|
MCR Safety
2013RX2 |
Fluorescent Orange with lime/silver stripes | 2X-Large |
Each for $62.75
|
|
19-088-1817F
|
MCR Safety
2013RX3 |
Fluorescent Orange with lime/silver stripes | 3X-Large |
Each for $66.50
|
|
19-088-1817D
|
MCR Safety
2013RXL |
Fluorescent Orange with lime/silver stripes | X-Large |
Each for $62.75
|
|
19-181-196
|
MCR Safety
2013X3 |
Fluorescent Orange | 3X-Large |
Each for $27.75
|
|
19-181-194
|
MCR Safety
2013M |
Fluorescent Orange | Medium |
Each for $25.75
|
|
19-181-195
|
MCR Safety
2013XL |
Fluorescent Orange | X-Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Classic Series Material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. For applications where being seen is of the utmost importance, MCR Safety's Luminator™ Series offers you a variety of high visibility garments made in different colors and different options of reflective material.- .35 mm PVC on polyester suit, fluorescent orange
- Lime/Silver reflectve stripes
- Jacket with detachable hood and bib style pants
- 2 patch pockets on jacket
- Take up snaps on the wrist, ankles, and waist
Specifications
Fluorescent Orange with lime/silver stripes | |
Polyester/PVC | |
Detachable Hood | |
2.0 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title