Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

MCR Safety Memphis™ Gloves Flex-Tuff II Latex Palm-Dip Work Gloves

Manufactured on seamless knit liners that are flat dipped to reproduce the natural curved shape of the hand

$19.00

Specifications

Coated Area Palm, finger
Color Gray
Length (English) 1 in.
Length (Metric) 2.54 cm
Material Polyester
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-120-3174C
View Documents
MCR Safety
9688L
Large
Dozen of 12 for $19.00
Case of 12 DZ for $228.00
N/A
19-120-3174B
View Documents
MCR Safety
9688M
Medium
Dozen of 12 for $19.00
Case of 12 DZ for $228.00
N/A
19-120-3174D
View Documents
MCR Safety
9688XL
X-Large
Dozen of 12 for $19.00
Case of 12 DZ for $228.00
N/A
Description

Description

  • 10-gauge gray cotton/polyester shell
  • Gray latex dip on palm and fingertips
  • Textured palm improves grip
  • Excellent comfort and fit

  • Dots-Blocks-Coatings: coated palm
  • Palm: gray textured latex
  • Cuff: knitted, knit wrist
  • Hem: white

Specifications

Specifications

Palm, finger
1 in.
Polyester
abrasive applications, assembly, brick handling, construction, farming, general maintenance, landscaping, plumbing, recycling, shipping/receiving
White
Gray
2.54 cm
Textured
Knit
Cotton
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit