MCR Safety™ Memphis™ Gloves Flex-Tuff II Latex Palm-Dip Work Gloves

Manufactured on seamless knit liners that are flat dipped to reproduce the natural curved shape of the hand

Manufacturer: MCR SAFETY COMPANY 9688S

 View all options for this product

Catalog No. 19-120-3174A

  Check Availability
Add to Cart


    Coated Area Palm, finger
    Color Gray
    Cut Resistance Rating Level 1
    Exterior Finish Textured
    Glove Cuff Style Knit
    Hem Color White
    For Use With (Application) abrasive applications, assembly, brick handling, construction, farming, general maintenance, landscaping, plumbing, recycling, shipping/receiving
    Length (English) 1 in.
    Length (Metric) 2.54cm
    Material Polyester
    Liner Material Cotton
    Size Small

    • 10-gauge gray cotton/polyester shell
    • Gray latex dip on palm and fingertips
    • Textured palm improves grip
    • Excellent comfort and fit

    • Dots-Blocks-Coatings: coated palm
    • Palm: gray textured latex
    • Cuff: knitted, knit wrist
    • Hem: white

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit