Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Heavyweight Multi-Purpose String Knit Gloves
Click to view available options
Size:
Medium
Large
Description
- 7 gauge heavyweight natural 100% cotton
- Suitable for light heat applications (< 392°F)
- Made with FDA accepted materials
- Color coded hem for size identification
- Reversible pattern
Specifications
Certifications/Compliance | ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18 Standard Test Method |
Construction | String Knit |
Description | Hemmed |
Coating Material | Uncoated |
Color | Natural |
Hand | Ambidextrous |
Material | Cotton |
Product Type | String Knit Gloves |
Size | Large |
Style | Reversible |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction