MCR Safety™ Memphis™ Gloves™ Leather Drivers Gloves

Manufacturer: MCR SAFETY COMPANY 3220L

 View more versions of this product

Catalog No. 19-069489

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 6.56 x 6.94 in. (16.66 x 17.62cm)
    Glove Cuff Style Slip-on-open
    For Use With (Application) carpentry, construction, driving, equipment operation, farming, horseback riding, landscaping, tractor trailer operators, wet conditions, fork lift operations
    Length (English) 6.56 in.
    Length (Metric) 16.66cm
    Material Premium Grade Grain Leather
    Size Large
    Width (English) 6.94 in.
    Width (Metric) 17.62cm
    Color Beige

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit