Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Road Hustler Premium Grain Cowhide Leather Drivers Gloves - Keystone Thumb
Click to view available options
Size:
Medium
Large
X-Large
Description
- Premium Grade Grain Cowhide Leather
- Keystone Thumb
- Shirred Elastic Back
- Rolled Leather Hem
Specifications
ANSI Abrasion Rating | ANSI 4 |
Color | Beige |
Grade | Premium |
Hand | Specific |
Material | Grain Cowhide Leather |
Product Type | Driver Gloves |
Size | X-Large |
Style | Gunn |
For Use With (Application) | Carpentry, Farming, Landscaping, Airport , Agriculture, Transportation, Construction, and Manufacturing |
Glove Cuff Style | Open |
Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction