Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Select Grade Unlined Grain Cowhide Leather Drivers Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Select Grade Grain Cowhide
- Straight Thumb
- Shirred Elastic Back
Specifications
ANSI Abrasion Rating | ANSI 3 |
Color | Beige |
Grade | Select |
Hand | Specific |
Material | Grain Cowhide Leather |
Product Type | Driver Gloves |
Size | Large |
Style | Gunn |
For Use With (Application) | Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operation |
Glove Cuff Color | Beige |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction