Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Memphis™ Gloves Predator Nitrile-Coated Work Gloves

These protective gloves provide comfort in a variety of styles for multiple applications.

$31.00 - $34.00

Specifications

Color Blue, White
Length (English) 11 in.
Length (Metric) 27.94 cm
Material Nitrile, Rubber
Exterior Finish Smooth
View More Specs

Products 2
Catalog Number Mfr. No. Coated Area Size Price Quantity & Availability  
Catalog Number Mfr. No. Coated Area Size Price Quantity & Availability  
19-041919
View Documents
MCR Safety
9760
Palm Large
Pack of 12 for $31.00
Case of 12 PK for $372.00
Add to cart
 
19-050-280
View Documents
MCR Safety
9761
Entire hand Large
Dozen of 12 for $34.00
Case of 12 DZ for $408.00
Add to cart
 
Description

Description

  • 100% cotton jersey lining for comfort, even at low working temperatures
  • Treated with Actifresh™
  • Launderable
  • Cut, abrasion, snag and puncture resistance

Compliance

Meets ANSI A2 (cut level); EN 388 standards; CE marked.

Specifications

Specifications

Blue, White
27.94 cm
Smooth
Safety
Cotton Jersey
11 in.
Nitrile, Rubber
abrasive applications, agriculture, chemical processing, construction, general maintenance, machinist, Metal handling, Metal stamping, paint manufacturing, Petrochemical industries
Blue
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit