MCR Safety™ Mustang Leather Palm Gloves

Manufacturer: MCR SAFETY COMPANY 1936XL

 View more versions of this product

Catalog No. 19-813-557

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10.76 x 3.63 in. (27.33 x 9.22cm)
    Glove Cuff Style Gauntlet
    Hem Color Blue
    Length (English) Cuff 6.99 in.
    Length (Metric) Cuff 17.75cm
    Length (Metric) 27.33cm
    Material Leather
    Liner Material Fleece
    Size X-Large
    Color Blue, red, black
    Length (English) 10.76 in.
    Width (English) 3.63 in.
    Width (Metric) 9.22cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit