Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Cut Pro™ N9676G Ninja™ Max Cut-Resistant Work Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Length (English):
12.6 in.
13 in.
13.6 in.
14.3 in.
Length (Metric):
32 cm
33 cm
34.5 cm
36.3 cm
Description
- 10-gauge Dyneema™ and synthetic fiber shell for enhanced protection and comfort
- Bi-polymer coating on palm and fingertips for cut and abrasion resistance
- Treated with Actifresh™ to prevent bacteria and eliminate odor
- Point of Purchase Hang Tag
Specifications
ANSI Abrasion Rating | ANSI 5 |
Construction | String Knit |
Coating Material | Bi-Polymer |
Color | Black, Brown |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Material | Dyneema™ |
Product Type | Cut-resistant Gloves |
Size | Medium |
EN388 Standard | EN 388:4542 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction