Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Ninja™ X Bi-Polymer Coated Nylon Lycra™ Work Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- 15 gauge Nylon Lycra™ shell increases dexterity
- Bi-Polymer coating provides abrasion resistance
- Actifresh™ treatments prevents odors and eliminates bacteria
- Dark color hides dirt and grime
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coating Material | Bi-Polymer |
Color | Black |
Hand | Specific |
Material | Nylon, Lycra |
Product Type | Seamless Knit Gloves |
Size | Small |
For Use With (Application) | Automotive Assembly, Landscaping, Material Handling, and Warehousing |
Glove Cuff Style | Knit |
Series | Ninja™ N9674 |
Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction