Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Consolidator™ Nitrile Coated Work Gloves with Interlock Cotton Liner
Click to view available options
Size:
Medium
Large
X-Large
Description
- Cut and sewn into a snug pattern to allow for maximum dexterity
- Full nitrile coating for abrasion resistance
- Slip-on cuff for easy donning and doffing
- Straight thumb
- Clute cut
Specifications
Construction | Cut & Sewn |
Coating Material | Nitrile |
Color | Blue |
Exterior Finish | No Texture |
Grade | Industrial |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | Large |
For Use With (Application) | Automotive Assembly and Carpentry |
Glove Cuff Style | Open |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction