Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Nitrile Rubber Gloves

Manufacturer:  MCR Safety 9700XL

 View more versions of this product

Catalog No. 19-049801C


Add to cart

Description

Description

The 9700 features a clute pattern slip on style nitrile glove that has an interlock lining which supports comfort and ease of wear

The Predalite™ features an interlock liner treated with Actifresh, light nitrile palm coat, and a comfortable knit wrist.

  • Breathable fabric helps hands cool
  • Comfortable and light weight
  • Reversible
Specifications

Specifications

Safety
24.13 x 13.4 cm (9.5 x 5.3 in.)
Dark green
Interlock Cotton
X-Large
13.4 cm
9.5 in.
CE
Smooth
Slip-on
abrasive applications, assembly, carpentry, gardening, general purpose, manufacturing, multi-purpose
Nitrile
5.3 in.
Blue
24.13 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit