MCR Safety™ Pig Leather Gloves with Rubberized Cuffs

Premium split pig leather palm blue fabric back

Manufacturer: MCR SAFETY COMPANY 1952M

 View more versions of this product

Catalog No. 19-048-612B

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 8.66 x 6.63 in. (21.99 x 16.84cm)
    Glove Cuff Style Safety
    Length (Metric) 21.99cm
    Material Leather
    Liner Material Cotton
    Size Medium
    Width (English) 6.63 in.
    Width (Metric) 16.84cm
    Color Blue
    Length (English) 8.66 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit