Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Smooth PVC Coated Work Gloves with Interlock Lining
Click to view available options
Length (English):
12 in.
18 in.
Description
- Single dipped PVC construction with an interlock cotton liner
- Gloves provide basic protection for light chemical handling
- Resistant to acids, fats, and petroleum hydrocarbons
- Black color helps to hide dirt and stains
- Available in a range of cuff lengths for a various degrees of protection
Specifications
Coating Material | PVC |
Color | Black |
Exterior Finish | No Texture |
Grade | Industrial |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | Large |
For Use With (Application) | Light Chemical Handling |
Glove Cuff Style | Gauntlet |
Liner Material | Cotton |
Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction