MCR Safety™ PVC Rainwear

Three-piece rainsuit with bib-style overalls and jacket with detachable hood

Manufacturer: MCR SAFETY COMPANY 200JHL

 View more versions of this product

Catalog No. 19-063739

  Check Availability
Add to Cart

    Specifications

    Height (English) Hood 14.5 in.
    Hood Type Detached
    No. of Pockets 2.0
    Size (English) Chest 54 in.
    Size (Metric) Chest 137.1cm
    Color Yellow
    Material PVC
    Size Large
    Height (Metric) Hood 36.8cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit