Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety River City Dominator Hazmat Suits

Catalog Number p-310970
missing translation for 'orderingAttributeHoverText'
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Heavy-duty protection and chemical splash resistance

Made of tough scrim material double-coated with two thick layers of PVC for a combined thickness of 0.42 mm

  • Limited flammability
  • Roomy construction
  • Quick-release suspenders
  • Suits offer great protection against many chemicals and acids
  • Two pieces: Jacket with attached hood and inner sleeve plus bib pants
  • Color: Green

Size Medium
Material PVC, Polyester
Color Green
Hood Type Attached
Seam Type Welded
Description Includes: 2 Piece suit, jacket with attached hood, inner sleeve and bib pants
Size (English) Inseam 30 in.
Size (Metric) Chest 142.24 cm
Size (Metric) Waist 116.84 cm
Thickness 16.53 mil
For Use With (Application) Chemical plants, refineries, environmental cleanups and plant turnarounds
Length (English) 30.5 in.
Length (English) Sleeve 32 in.
Length (Metric) 77.47 cm
Length (Metric) Sleeve 81.28 cm
Width (English) Chest 56 in.
Weight (English) 4.83 lb.
Weight (Metric) 2.19 kg
Show More Show Less
missing translation for 'provideContentCorrection'

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

missing translation for 'productTitle'