Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Smooth PVC Coated Work Gloves with Interlock Lining

Catalog Number 19069765
Click to view available options
Length (English):
12 in.
18 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Single-dipped PVC construction provides basic protection for applications that require light chemical handling.

  • Single dipped PVC construction with an interlock cotton liner
  • Gloves provide basic protection for light chemical handling
  • Resistant to acids, fats, and petroleum hydrocarbons
  • Black color helps to hide dirt and stains
  • Available in a range of cuff lengths for a various degrees of protection
Coating Material PVC
Color Black
Exterior Finish No Texture
Grade Industrial
Hand Specific
Product Type Dip-coated Gloves
Size Large
For Use With (Application) Light Chemical Handling
Glove Cuff Style Gauntlet
Liner Material Cotton
Length (English) 18 in.
Length (Metric) 45.7 cm
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit